Menu Search

EATON CROUSE-HINDS SERIES #FDD2

Condulet Cast Device Box, 1 Gang Feraloy Iron Alloy, 3/4 in.

SKU: 78227474636
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box
Gangs: 1
Configuration Type: FDD
Hub Quantity: 2
Hub Placement: (2) End
Hub Size: 3/4 in.
Depth: 2.69 in.
Material: Feraloy Iron Alloy
Mounting Hardware: Not Included
Description
Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FDD; Hub Quantity - 2; Hub Placement - (2) End; Hub Size - in - 3/4; Depth in inch - 2.69; Material - Feraloy Iron Alloy; Mounting Hardware - Not Included; Manufacturer Series - Condulet