Menu Search
Device Boxes Cast Device Box, 1 Gang Feraloy Iron Alloy, 1 in.

EATON CROUSE-HINDS SERIES #FSS3

Condulet Cast Device Box, 1 Gang Feraloy Iron Alloy, 1 in.

SKU #78227441880
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box
Gangs: 1
Configuration Type: FSS
Hub Quantity: 2
Hub Placement: (2) End
Hub Size: 1 in.
Depth: 1.88 in.
Material: Feraloy Iron Alloy
Mounting Hardware: Not Included