Menu Search
Device Boxes Cast Device Box, 1 Gang Feraloy Iron Alloy, 1 in.
EATON CROUSE-HINDS SERIES #FDC3

Condulet Cast Device Box, 1 Gang Feraloy Iron Alloy, 1 in.

SKU # 78227439830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cast Device Box
Gangs: 1
Configuration Type: FDC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 1 in.
Depth: 2.69 in.
Material: Feraloy Iron Alloy
Mounting Hardware: 2 Lugs