EATON CROUSE-HINDS SERIES #FSA1

Condulet Cast Device Box, 1 Gang Feraloy Iron Alloy, 1/2 in.

SKU: 78227441010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box
Gangs: 1
Configuration Type: FSA
Hub Quantity: 1
Hub Placement: Back
Hub Size: 1/2 in.
Depth: 1.88 in.
Material: Feraloy Iron Alloy
Mounting Hardware: Not Included
Description
Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FSA; Hub Quantity - 1; Hub Placement - Back; Hub Size - in - 1/2; Depth in inch - 1.88; Material - Feraloy Iron Alloy; Mounting Hardware - Not Included; Manufacturer Series - Condulet