You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #FS2-SA

Condulet® Cast Device Box, 1 Gang Aluminum, 3/4 in.

SKU # 78227440610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FS
Hub Quantity: 1
Hub Placement: End
Hub Size: 3/4 in.
Depth: 1.88 in.
Material: Aluminum
Mounting Hardware: Not Included

Additional Info: Die-Cast Material. Ground Screw Not Included