×

Recently Added Items (Last 5)

Item Quantity Price Extended Price
CROUSE-HINDS BY EATON FSCT2-SA

CROUSE-HINDS BY EATON  FSCT2-SA

Cast Device Box, 1 Gang Aluminum, 3/4 in.

CROUSE-HINDS BY EATON

Manufacturer # FSCT2-SA

SKU: 78227474629





Product Description

Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FSCT; Hub Quantity - 3; Hub Placement - (1) Each End (1) Side; Hub Size - in - 3/4; Depth in inch - 1.88; Material - Aluminum; Mounting Hardware - 2 Lugs; Manufacturer Series - Condulet

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Cast Device Box
Gangs: 1
Configuration Type: FSCT
Hub Quantity: 3
Hub Placement: (1) Each End (1) Side
Hub Size - in: 3/4
Depth in inch: 1.88
Material: Aluminum
Mounting Hardware: 2 Lugs
Manufacturer Series: Condulet

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: