APPLETON #FDC-2-75-A

Cast Device Box, 2 Gang Powder Coated Copper Free Aluminum, 3/4 in.

SKU: 78138146092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box
Gangs: 2
Configuration Type: FD
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 3/4 in.
Depth: 2.69 in.
Material: Powder Coated Copper Free Aluminum
Mounting Hardware: Internal Ground Screw
Manufacturer Series: Unilets
Description
Device Boxes: Type - Cast Device Box; Gangs - 2; Configuration Type - FD; Hub Quantity - 2; Hub Placement - (1) Each End; Hub Size - in - 3/4; Depth in inch - 2.69; Material - Powder Coated Copper Free Aluminum; Mounting Hardware - Internal Ground Screw; Additional Information - Weatherproof, Dimensions: 4.63 in. H x 4.63 in. W, Color: Gray, Capacity: 45.0 cu. in.; Manufacturer Series - Unilets
Additional Info: Weatherproof, Dimensions: 4.63 in. H x 4.63 in. W, Color: Gray, Capacity: 45.0 cu. in.