Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Cast Device Box, 1 Gang Malleable Iron, 3/4 in.

SKU: 78138133845
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cast Device Box
Gangs: 1
Configuration Type: FDT
Hub Quantity: 3
Hub Placement: (1) End (1) Each Side
Hub Size: 3/4 in.
Depth: 2.69 in.
Material: Malleable Iron
Mounting Hardware: Not Included
Manufacturer Series: UNILETS
Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FDT; Hub Quantity - 3; Hub Placement - (1) End (1) Each Side; Hub Size - in - 3/4; Depth in inch - 2.69; Material - Malleable Iron; Mounting Hardware - Not Included; Manufacturer Series - UNILETS