Menu Search
APPLETON #FDS-1-75

Unilets™ Cast Device Box, 1 Gang Malleable Iron, 3/4 in.

SKU # 78138133800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FDS
Hub Quantity: 2
Hub Placement: (2) End
Hub Size: 3/4 in.
Depth: 2.69 in.
Material: Malleable Iron
Mounting Hardware: Not Included