Menu Search
APPLETON #FSCT1100

UniletsĀ® Cast Device Box, 1 Gang Malleable Iron, 1 in.

SKU # 78138134605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FSCT
Hub Quantity: 3
Hub Placement: (1) Each End (1) Side
Hub Size: 1 in.
Depth: 1.78 in.
Material: Malleable Iron
Mounting Hardware: Not Included