Menu Search
Device Boxes Cast Device Box, 1 Gang Malleable Iron, 1 in.

APPLETON #FSC1100

UniletsĀ® Cast Device Box, 1 Gang Malleable Iron, 1 in.

SKU #78138134395
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box
Gangs: 1
Configuration Type: FSC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 1 in.
Depth: 2 in.
Material: Malleable Iron
Mounting Hardware: Not Included