Menu Search
Device Boxes Cast Device Box, 1 Gang Aluminum, 3/4 in.

APPLETON #FDCT-1-75-A

UniletsĀ® Cast Device Box, 1 Gang Aluminum, 3/4 in.

SKU #78138145588
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box
Gangs: 1
Configuration Type: FDCT
Hub Quantity: 3
Hub Placement: (1) Each End (1) Side
Hub Size: 3/4 in.
Depth: 2.69 in.
Material: Aluminum
Mounting Hardware: Not Included

Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FDCT; Hub Quantity - 3; Hub Placement - (1) Each End (1) Side; Hub Size - in - 3/4; Depth in inch - 2.69; Material - Aluminum; Mounting Hardware - Not Included; Manufacturer Series - UNILETS