Menu Search
Device Boxes Box, Device, FDH Configuration, 2 Gang

APPLETON #FD-2L

UniletsĀ® Box, Device, FDH Configuration, 2 Gang

SKU #78138133455
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box
Gangs: 2
Configuration Type: FDH
Hub Quantity: Blank
Depth: 2.44 in.
Material: Malleable Iron
Mounting Hardware: 2 Lugs

Additional Info: For Use With 2 Single Gang Covers. Blank body for brazed hubs