Box, Device, End 1/2 in. Hub, 2 Gang

SKU: 78138133264
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cast Device Box
Gangs: 2
Configuration Type: FDB
Hub Quantity: Blank
Depth: 2.69 in.
Material: Malleable Iron
Mounting Hardware: 2 Lugs
Manufacturer Series: UNILETS
Device Boxes: Type - Cast Device Box; Gangs - 2; Configuration Type - FDB; Hub Quantity - Blank; Depth in inch - 2.69; Material - Malleable Iron; Mounting Hardware - 2 Lugs; Additional Information - For Use With 2 Single Gang Covers; Manufacturer Series - UNILETS
Additional Info: For Use With 2 Single Gang Covers