Menu Search
HOFFMAN #A16H16ALP

Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 6 in.

SKU # 78351024290 Manufacturer Series: A-LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 16 in.
Depth: 6 in.
Height: 16 in.
Optional Panel: A30P24
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3,12,13