Menu Search
Search
EATON BUSSMANN SERIES #884-12SC

Enclosure, Wall Mount; Steel; HxWxD: 8 x 8 x 4 in.

SKU # 78205132020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 8 in.
Depth: 4 in.
Height: 8 in.
Optional Panel: AW88P
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13