Menu Search
Dehumidifiers Dehumidifier, 115 V, 9 in. W x 15 in. H x 9 in. D

PA #3PAD11

Dehumidifier, 115 V, 9 in. W x 15 in. H x 9 in. D

SKU #84214902522
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Dehumidifier
Voltage: 115V
Size: WxHxD: 9 x 15 x 9 in.
Capacity: 11 Pints/Day

PA 3PAD11 11PT DEHUMIDIFIER 115V