Menu Search
HOFFMAN #H2OMITTER

Thermoelectric Dehumidifier ABS Shell 8 oz of Moisture in 24 hrs

SKU # 78351017762 Manufacturer Series: H2OMIT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermoelectric Dehumidifier
Mounting: Enclosure
Voltage: 24V DC
Material: ABS Shell
Size: 6 x 5.5 x 5.75 in.
Capacity: 8 oz. of Moisture in 24 hrs.
Contents: 4-ft Hose, 2 Hose Retainers, 1 Double-ended Hose Retainer, 6-in Velcro, 7-in DIN Rail, 2 Mounting Screws

Dehumidifiers: Type - Thermoelectric Dehumidifier; Mounting - Enclosure; Voltage - 24V DC; Material - ABS Shell; Size - 6.00 x 5.50 x 5.75 in; Capacity - 8 oz of Moisture in 24 hrs; Contents - (4-ft) Hose, (2) Hose Retainers, (1) Double-ended Hose Retainer, (6-in) Velcro, (7-in) DIN Rail, (2) Mounting Screws; Manufacturer Series - H2OMIT