You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #A29CNE30TX3E045

Starter, Definite Purpose; Open Enclosure; 30A; 9.0-45.0A FLA

SKU # 78668520257 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 9.0 - 45.0A
Amps - inductive: 30A
Coil Voltage: 24VAC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 3
Control Type: Common
Enclosure Type: Open
Overload Relay: Electronic

Additional Info: Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate