Menu Search
EATON #A27CRE301T024

Starter, Definite Purpose; Open Enclosure; 30A; 16.0-24.0A FLA

SKU # 78668529208 Manufacturer Series: Definite Purpose 15-45A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 30A
Phase: 3
Coil Voltage: 24VAC 50/60Hz
Control Type: Common
Enclosure Type: Open
Overload Relay: Bimetal
Motor FLA: 16.0 - 24.0A

Additional Info: Power Terminals: Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F), With DIN Rail Mounting Adapter