Menu Search
EATON #A29SRE30TA3E005

Starter, Definite Purpose; Open Enclosure; 30A; 1.0-5.0A FLA

SKU # 78668520248 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 30A
Phase: 3
Coil Voltage: 24VAC 50/60Hz
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Motor FLA: 1.0 - 5.0A
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter