Menu Search
Definite Purpose Starters Starter, Definite Purpose; Open Enclosure; 15A; 6.0-10.0A FLA

EATON #A27CND15C010

Starter, Definite Purpose; Open Enclosure; 15A; 6.0-10.0A FLA

SKU #78668594867
Manufacturer Series: Definite Purpose 15-45A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 15A
Phase: 3
Coil Voltage: 440-480V AC 50/60Hz
Control Type: Common
Enclosure Type: Open
Overload Relay: Bimetal
Motor FLA: 6.0 - 10.0A

Additional Info: Power Terminals: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F), With Metal Mounting Plate