Menu Search
EATON #A29SNC15BA3E008

Starter, Definite Purpose; Open Enclosure; 15A; 1.6-8.0A FLA

SKU # 78668520051 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 15A
Phase: 3
Coil Voltage: 208-240V AC 50/60Hz
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Motor FLA: 1.6 - 8.0A
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate