Menu Search
Definite Purpose Starters Starter, Definite Purpose; Open Enclosure; 15A; 0.4-2.0A FLA

EATON #A29CRC15BA3E002

Starter, Definite Purpose; Open Enclosure; 15A; 0.4-2.0A FLA

SKU #78668520043
Manufacturer Series: Definite Purpose 15-75A
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 15A
Phase: 3
Coil Voltage: 208-240V AC 50/60Hz
Control Type: Common
Enclosure Type: Open
Overload Relay: Electronic
Motor FLA: 0.4 - 2.0A
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter