Menu Search
Definite Purpose Starters Starter, Definite Purpose; NEMA Type 1 Enclosure; 40A; 16.0-24.0A FLA

EATON #B27CGF40B024

Starter, Definite Purpose; NEMA Type 1 Enclosure; 40A; 16.0-24.0A FLA

SKU #78668549387
Manufacturer Series: Definite Purpose 15-45A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 40A
Phase: 1
Coil Voltage: 208-240V AC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal
Motor FLA: 16.0 - 24.0A

Additional Info: Power Terminals: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F)