Menu Search
EATON #A27CGD25B024

Starter, Definite Purpose; NEMA Type 1 Enclosure; 25A; 16.0-24.0A FLA

SKU # 78668545652 Manufacturer Series: Definite Purpose 15-45A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 25A
Phase: 3
Coil Voltage: 208-240V AC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal
Motor FLA: 16.0 - 24.0A

Additional Info: Power Terminals: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F)