Menu Search
Definite Purpose Starters Starter, Definite Purpose; NEMA Type 1 Enclosure; 15A; 1.6-8.0A FLA

EATON #A29SGC15AX3E008

Starter, Definite Purpose; NEMA Type 1 Enclosure; 15A; 1.6-8.0A FLA

SKU #78668524663
Manufacturer Series: Definite Purpose 15-75A
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 15A
Phase: 3
Coil Voltage: 110-120V AC 50/60Hz
Control Type: Separate
Enclosure Type: NEMA Type 1
Overload Relay: Electronic
Motor FLA: 1.6 - 8.0A

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F)