EATON #A27CGE30C024

Starter, Definite Purpose; 690V Rated; 30A; 440-480VAC Coil

SKU: 78668554505
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 30A
Phase: 3
Coil Voltage: 440-480V AC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal
Motor FLA: 16.0 - 24.0A
Manufacturer Series: Definite Purpose 15-45A
Description
Definite Purpose Starters: Starter Type - Definite Purpose; Rating - Volts - 690V AC; Amps - inductive - 30; Phase - 3; Coil Voltage - 440-480VAC 50/60 Hz; Control Type - Common; Enclosure Type - NEMA Type 1; Overload Relay - Bimetal; Motor FLA - 16.0 - 24.0A; Additional Information - Power Terminals: Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F); Manufacturer Series - Definite Purpose 15-45A
Additional Info: Power Terminals: Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F)