EATON #A29SRE30TA3E045

Starter, Definite Purpose; 690V Rated; 30A; 24VAC Coil

SKU: 78668520251
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 30A
Phase: 3
Coil Voltage: 24VAC 50/60Hz
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Motor FLA: 9.0 - 45.0A
Auxiliary Contacts: 1NO
Manufacturer Series: Definite Purpose 15-75A
Description
Definite Purpose Starters: Starter Type - Definite Purpose; Rating - Volts - 690V AC; Amps - inductive - 30; Phase - 3; Coil Voltage - 24VAC 50/60 Hz; Control Type - Separate; Enclosure Type - Open; Overload Relay - Electronic; Motor FLA - 9.0 - 45.0A; Auxiliary Contacts - 1NO; Additional Information - Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter; Manufacturer Series - Definite Purpose 15-75A
Additional Info: Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter