EATON #A29SRC25AX3EP05

Starter, Definite Purpose; 690V Rated; 25A; 110-120VAC Coil

SKU: 78668520174
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 25A
Phase: 3
Coil Voltage: 110-120V AC 50/60Hz
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Motor FLA: 0.1 - 0.5A
Manufacturer Series: Definite Purpose 15-75A
Description
Definite Purpose Starters: Starter Type - Definite Purpose; Rating - Volts - 690V AC; Amps - inductive - 25; Phase - 3; Coil Voltage - 110-120VAC 50/60 Hz; Control Type - Separate; Enclosure Type - Open; Overload Relay - Electronic; Motor FLA - 0.1 - 0.5A; Additional Information - Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter; Manufacturer Series - Definite Purpose 15-75A
Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter