EATON #A27CGD15A010

Starter, Definite Purpose; 690V Rated; 15A; 110-120VAC Coil

SKU: 78668545825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Amps - inductive: 15A
Phase: 3
Coil Voltage: 110-120V AC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal
Motor FLA: 6.0 - 10.0A
Manufacturer Series: Definite Purpose 15-45A
Description
Definite Purpose Starters: Starter Type - Definite Purpose; Rating - Volts - 690V AC; Amps - inductive - 15; Phase - 3; Coil Voltage - 110-120VAC 50/60 Hz; Control Type - Common; Enclosure Type - NEMA Type 1; Overload Relay - Bimetal; Motor FLA - 6.0 - 10.0A; Additional Information - Power Terminals: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F); Manufacturer Series - Definite Purpose 15-45A
Additional Info: Power Terminals: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side), Operating Temperature: -25 to 50 Deg C (-13 to 122 Deg F)