Starter, Definite Purpose; 600V Rated; 30A; 24VAC Coil

SKU: 78211300518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 30A
Phase: 1
Coil Voltage: 24VAC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal
Manufacturer Series: Definite Purpose 25-60A
Definite Purpose Starters: Starter Type - Definite Purpose; Rating - Volts - 600V AC; Amps - inductive - 30; Phase - 1; Coil Voltage - 24VAC 50/60 Hz; Control Type - Common; Enclosure Type - NEMA Type 1; Overload Relay - Bimetal; Additional Information - Power Terminals: Screw/Pressure Plate; Manufacturer Series - Definite Purpose 25-60A
Additional Info: Power Terminals: Screw/Pressure Plate