EATON #A25CGC25CA

Starter, Definite Purpose; 600V Rated; 25A; 440-480VAC Coil

SKU: 78211379796
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 25A
Phase: 3
Coil Voltage: 440-480V AC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal
Auxiliary Contacts: 1NO
Manufacturer Series: Definite Purpose 25-60A
Description
Definite Purpose Starters: Starter Type - Definite Purpose; Rating - Volts - 600V AC; Amps - inductive - 25; Phase - 3; Coil Voltage - 440-480VAC 50/60 Hz; Control Type - Common; Enclosure Type - NEMA Type 1; Overload Relay - Bimetal; Auxiliary Contacts - 1NO; Additional Information - Power Terminals: Screw/Pressure Plate; Manufacturer Series - Definite Purpose 25-60A
Additional Info: Power Terminals: Screw/Pressure Plate