Menu Search
Search
Automation and Control Starters Definite Purpose Starters Starter, Definite Purpose; 3 Phase; Open Enclosure

EATON

Starter, Definite Purpose; 3 Phase; Open Enclosure

(2 Product Options) Manufacturer Series: Definite Purpose 25-60A
  • Starter Type: Definite Purpose
  • Rating - Volts: 600V AC
  • Phase: 3
  • Coil Voltage: 104-120V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Phase: 3
Coil Voltage: 104-120V AC
Control Type: Separate
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Dial Adjusted, Refer to Heater