Menu Search
EATON #A25SNC30BA

Starter, Definite Purpose; 3 Phase; Open Enclosure; 30A

SKU # 78211392213 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 208-240V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 30A
Phase: 3
Control Type: Separate
Enclosure Type: Open
Overload Relay: Bimetal
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Screw/Pressure Plate, With Metal Mounting Plate