The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #A25SNE50AA

Starter, Definite Purpose; 3 Phase; Open Enclosure; 50A

SKU # 78211386979 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps - inductive: 50A
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Phase: 3
Coil Voltage: 110-120V AC 50/60Hz
Control Type: Separate
Enclosure Type: Open
Overload Relay: Bimetal
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Box Lugs (Posidrive Setscrew), With Metal Mounting Plate