Menu Search
Search
EATON #A25SNC30A

Starter, Definite Purpose; 3 Phase; Open Enclosure; 30A

SKU # 78211375803 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps - inductive: 30A
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Phase: 3
Coil Voltage: 104-120V AC
Control Type: Separate
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Dial Adjusted, Refer to Heater