Menu Search
Definite Purpose Starters Starter, Definite Purpose; 3 Phase; Open Enclosure; 60A
EATON #A25SNE60A

Starter, Definite Purpose; 3 Phase; Open Enclosure; 60A

SKU # 78211375778 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 60A
Phase: 3
Coil Voltage: 110-120V AC
Control Type: Common
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Dial Adjusted, Refer to Heater