Menu Search
Definite Purpose Starters Starter, Definite Purpose; 3 Phase; Open Enclosure; 60A

EATON #A25CNE60A

Starter, Definite Purpose; 3 Phase; Open Enclosure; 60A

SKU #78211375776
Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 60A
Phase: 3
Coil Voltage: 110-120V AC 50/60Hz
Control Type: Common
Enclosure Type: Open
Overload Relay: Bimetal

Additional Info: Power Terminals: Box Lugs (Posidrive Setscrew), With Metal Mounting Plate