Menu Search
EATON #A25SNC25A

Starter, Definite Purpose; 3 Phase; Open Enclosure; 25A

SKU # 78211375789 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 25A
Phase: 3
Coil Voltage: 104-120V AC
Control Type: Separate
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Dial Adjusted, Refer to Heater