Menu Search
Definite Purpose Starters Starter, Definite Purpose; 3 Phase; Open Enclosure; 25A

EATON #A25CNC25AA

Starter, Definite Purpose; 3 Phase; Open Enclosure; 25A

SKU #78211375792
Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 25A
Phase: 3
Coil Voltage: 110-120V AC 50/60Hz
Control Type: Common
Enclosure Type: Open
Overload Relay: Bimetal
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Screw/Pressure Plate, With Metal Mounting Plate