Menu Search
Definite Purpose Starters Starter, Definite Purpose; 3 Phase; NEMA Type 1 Enclosure; 40A
EATON #A25CGE40B

Starter, Definite Purpose; 3 Phase; NEMA Type 1 Enclosure; 40A

SKU # 78211375763 Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 40A
Phase: 3
Coil Voltage: 208-240V AC 50/60Hz
Control Type: Common
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal

Additional Info: Power Terminals: Box Lugs (Posidrive Setscrew)