Menu Search
Definite Purpose Starters Starter, Definite Purpose; 1 Phase; NEMA Type 1 Enclosure; 25A

EATON #B25SGC25C

Starter, Definite Purpose; 1 Phase; NEMA Type 1 Enclosure; 25A

SKU #78211300532
Manufacturer Series: Definite Purpose 25-60A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Definite Purpose
Rating - Volts: 600V AC
Amps - inductive: 25A
Phase: 1
Coil Voltage: 440-480V AC 50/60Hz
Control Type: Separate
Enclosure Type: NEMA Type 1
Overload Relay: Bimetal

Additional Info: Power Terminals: Screw/Pressure Plate