Menu Search
Definite Purpose Contactors DC DC Drive Contactor, 208/240 VAC Coil Size, 40A, 240VAC

JOSLYN CLARK CONTROLS #7000-714021

DC Drive Contactor, 208/240 VAC Coil Size, 40A, 240VAC

SKU #74976100531
Manufacturer Series: 7000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Definite Purpose DC
Voltage: 240V AC
Current Rating: 40A
Contacts: 2NO-1NC
Coil Voltage: 208/240 VAC

JOSLYN 7000-714021 CNCTR