Menu Search
Search
EATON #C25DNA3301A-GL

Non-Reversing Definite Purpose DC 30A

SKU # 78668569220 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Reversing Definite Purpose DC
Current Rating: 30A
Coil Voltage: 120V DC 60Hz
Enclosure Type: Open
Mounting: Base Mounting

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Dimensions: 3.35 x 2.40 x 3.75 in., Number of Poles: 3-pole, With Metal Mounting Plate