EATON
#C25DNC2151T-GL
Non-Reversing Definite Purpose DC 15A
Loading price and availability...
RoHS
Compliant
Quantity Pricing:
Specifications
Contactor Type:
Non-Reversing Definite Purpose DC
Current Rating:
15A
Coil Voltage:
24V DC 60Hz
Enclosure Type:
Open
Mounting:
Base Mounting
Manufacturer Series:
C25
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Additional Info:
Dimensions: 3.35 x 2.40 x 3.75 in., Number of Poles: 2-pole, With Metal Mounting Plate