Menu Search
Search
EATON #C25DND3251W

Definite Purpose DC Contactor, 48 VDC Coil Size, 25 A

SKU # 78211630845 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Reversing Definite Purpose DC Contactor
Voltage: 230V
Current Rating: 25 A
Interlock Provisions: Mechanical
Coil Voltage: 48 VDC
Enclosure Type: Open
Mounting: Plate

EATON offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEMs and contractors serving diverse markets. Featuring current ratings between 15 A and 360 A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.