Menu Search

EATON #2120A07G36

Definite Purpose DC 750V DC 1250A

SKU: 78668501092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Definite Purpose DC
Voltage: 750V DC
Current Rating: 1250A
Interlock Provisions: (2) Mechanical
Coil Voltage: 110V DC
Mounting: Channel/Angle frame
Description
Definite Purpose Contactors DC: Contactor Type - Definite Purpose DC; Voltage - 750V DC; Current Rating - 1250A; Interlock Provisions - (2) Mechanical; Coil Voltage - 110V DC; Mounting - Channel/Angle frame