Menu Search
Definite Purpose Contactors DC Definite Purpose DC 750V DC 1250A 2NO, 2NC
EATON #2120A07G02

Definite Purpose DC 750V DC 1250A 2NO, 2NC

SKU # 78211439749
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose DC
Voltage: 750V DC
Current Rating: 1250A
Contacts: 2-NO
Interlock Provisions: Mechanical
Coil Voltage: 28V DC
Mounting: Channel/Angle frame

Definite Purpose Contactors DC: Contactor Type - Definite Purpose DC; Voltage - 750V DC; Current Rating - 1250A; Contacts - 2NO, 2NC; Interlock Provisions - Mechanical; Coil Voltage - 28V DC; Mounting - Channel/Angle frame