Menu Search
Definite Purpose Contactors DC Definite Purpose DC 600V DC 25A (Open 8-hr Rating) 2NO

EATON #ME120C

Definite Purpose DC 600V DC 25A (Open 8-hr Rating) 2NO

SKU #78211425634
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Contactor Type: Definite Purpose DC
Voltage: 600V DC
Size: 1
Current Rating: 25A (Open 8-hr Rating)
Contacts: 2-NO
Interlock Provisions: Mechanical, (2) Electrical
Coil Voltage: 125V DC
Enclosure Type: Open
Mounting: Front Connected